Beli random orbital sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Random Orbital Sander
    Mulai

    Rp1.599.900

    DEWALT Random Orbital Sander
    atribut:
    • Orbits/Stroke per Minute: 8000-12000
    • Orbits (mm): 2.6
    • Pad Size (mm): 125
    • Input Power (W): 230
  2. SPEEDAIRE Air-Powered Cut-Off Tool
    Mulai

    Rp1.199.900

    SPEEDAIRE Air-Powered Cut-Off Tool
    Deskripsi:
    These tools position cut-off wheels at the front of the tool with the cutting edge set perpendicular to the body to cut off lengths of pipe and other materials. Their standard-length body gives them a 6" to 11" reach and allows for a one-handed grip to control the tool.
    atribut:
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4 NPT Female
    • Arbor Hole Size (inch): 3/8
    • Exhaust Location: Rear
    • Handle Material: Aluminium
    • Housing Material: Aluminium
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Speed Control: Lever
  3. INGCO Rotary Sander
    Mulai

    Rp669.900

    INGCO Rotary Sander
    Deskripsi:
    Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulat
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  4. CUMET Backing Pad (Bantalan Poles Gerinda)
    Mulai

    Rp36.900

    CUMET Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    Backing Plate / Sanding Pad 5 Inch- Merk :Cumet
  5. Chicago Pneumatic Air-Powered Pistol-Grip Drill (Bor Angin)
    Mulai

    Rp5.199.900

    Chicago Pneumatic Air-Powered Pistol-Grip Drill (Bor Angin)
    Deskripsi:
    These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.
    atribut:
    • UNSPSC: 27131505
    • Air Pressure (psi): 90
    • Application: Drilling; Reaming Holes
    • Bearing Design: Ball
    • Duty Rating: Industrial Duty
    • Exhaust Location: Handle
    • Handle Type: Pistol Grip
    • Minimum Torque (ft-lbs): 0 (zero)
    • Power Source: Air-Powered
    • Spindle Thread Size (inch): 3/8\"-24
    • Vibration Level (m/s²): 2.5
  6. BOSCH Circular Saw Machine (Gergaji Mesin)
    Mulai

    Rp1.599.900

  7. BOSCH Mesin Pemotong Multifungsi
    Mulai

    Rp4.199.900

    BOSCH Mesin Pemotong Multifungsi
    Deskripsi:
    Serbaguna - untuk penyelesaian proyek dengan cepat :-Alat kategori Starlock Plus untuk kerja yang lebih cepat-Antarmuka magnet untuk penggantian alat dengan mudah
    atribut:
    • Rated Input Power (W): 300
    • Vibration Emission Value ah (m/s²): 2 (grinding), 10 (Sawing with plunge-cutting saw blade), 6.5 (Sawing with segment saw blade), 4.5 (scraping)
    • Uncertainty K (m/s²): 1.5 (grinding, Sawing with plunge-cutting saw blade, Sawing with segment saw blade, Scraping)
    • Uncertainty K (dB): 3
    • Dimensions (mm): 280x75
    • K3L License: Yes
    • No-Load Oscillation (opm): 8000-20000
    • Oscillation Angle (°): 1.4 (on left and right)
    • Sound Level (dBA): 92
    • Sound Pressure Level (dBA): 81
  8. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  9. INGCO Cordless Random Orbital Sander Lithium Ion
    Mulai

    Rp729.900

    INGCO Cordless Random Orbital Sander Lithium Ion
    Deskripsi:
    INGCO P20S Cordless Random Orbital Sander (5inch) // Mesin Amplas
    atribut:
    • Voltage (V): 20
    • Bottom Bass (mm): 125
    • No Load Speed (rpm): 10000
  10. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  11. INGCO Pipe Wrench
    Mulai

    Rp129.900

  12. TEKIRO Hacksaw with Frame (Gergaji Besi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO Hacksaw with Frame (Gergaji Besi)
    Deskripsi:
    Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade change
    atribut:
    • Size (inch): 12
    • Material: Bimetal
    • Dimension 2 (mm): 359
    • Dimension 1 (mm): 370
    • Dimension 4 (mm): 132
    • Dimension 5 (mm): 124
    • Dimension 3 (mm): 208
  13. BOSCH Orbital Sander Random (Mesin Amplas Orbital)
    Mulai

    Rp1.299.900

    BOSCH Orbital Sander Random (Mesin Amplas Orbital)
    atribut:
    • Dimensions (mm): 122x213x149
    • Eccentricity (mm): 1.3
    • No Load Speed (rpm): 7500 to 12000
    • Orbital Velocity of Motion (rpm): 15000 to 24000
    • Oscillating Circuit Diameter (mm): 2.6
    • Rated Input Power (W): 280
    • Sandblas Bearing Diameter (mm): 125
    • Uncertainty K (m/s²): 1.5 (solid wood sanding)
    • Vibration Emission Value ah (m/s²): 3.8 (solid wood sanding)
  14. Eterna Curved Brush (RB) (Kuas Serbaguna)
    14%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

  15. TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Deskripsi:
    TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Dimension 4 (mm): 35
    • Dimension 5 (mm): 116
  16. DAYTON Combination Grinding & Sanding Machine
    Mulai

    Rp6.199.900

    DAYTON Combination Grinding & Sanding Machine
    Deskripsi:
    Benchtop belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. These machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces or may be placed on carts for repositioning or moving around a shop.
    atribut:
    • Phase: Single-Phase
    • Power Source: Corded
  17. BOSCH Mata Gergaji Bundar Expert untuk Wood Speed
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Wood Speed
    Deskripsi:
    Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of wood
    atribut:
    • Tooth Shape: ATB
  18. BOSCH Plunge Cutting Saw Blade
    Mulai

    Rp149.900

    BOSCH Plunge Cutting Saw Blade
    Deskripsi:
    Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. Lebar bilah pemotong 20 mm-nya yang sempit memungkinkan pengerjaan filigree. Sistem pemasangan kokoh pada bilah mengurangi goyangan untuk memungkinkan potongan hairline berkat transmisi daya langsung. Bilah ini ditujukan untuk memotong cekungan pada komponen furnitur, pemotongan rata pada pipa tembaga, dan untuk potongan benam pada papan eternit. Bilah ini memotong kayu dan logam yang tidak diperkeras, plastik lunak, dan panel laminasi plastik. Gunakan produk ini dengan semua power tool Starlock, Starlock Plus, dan Starlock Max serta multi-alat umum. Kombinasi BIM (bi-metal) yang kuat dari bilah HCS (baja karbon tinggi) dan gigi HSS (baja kecepatan tinggi) menahan keausan dan panas untuk masa pakai lama saat memotong logam yang tidak diperkeras dan bahan abrasif. Sistem pemasangan Starlock Snap-In memungkinkan pelepasan dan penggantian bilah yang cepat dalam 3 detik tanpa harus menyentuh bilah. Sistem pemasangan ini menghasilkan transfer daya tertinggi berkat sambungan tight-fitting 3 dimensi antara mesin dan perkakas. Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. - Lebar bilah pemotong 20mm yang sempit memungkinkan pengerjaan filigree. - Sistem pemasangan kokoh mengurangi goyangan dan memungkinkan potongan hairline. - Kombinasi BIM dari bilah HCS dan gigi HSS menahan keausan dan panas untuk masa pakai lama.
  19. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

Daftar Harga random orbital sander Terbaru October 2026
DEWALT Random Orbital SanderRp1.599.900
SPEEDAIRE Air-Powered Cut-Off ToolRp1.199.900
INGCO Rotary SanderRp669.900
PROTECH Wood ChiselRp209.900
CUMET Backing Pad (Bantalan Poles Gerinda)Rp36.900
Chicago Pneumatic Air-Powered Pistol-Grip Drill (Bor Angin)Rp5.199.900
BOSCH Circular Saw Machine (Gergaji Mesin)Rp1.599.900
BOSCH Mesin Pemotong MultifungsiRp4.199.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
INGCO Cordless Random Orbital Sander Lithium IonRp729.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait